Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28578
- Zoro # G823782111
product price:Â
$
8.98
/ea
Key Features
For Tool Type
Hand
Material
Steel
Series
TorqueControl
Product Type
Screwdriver Bit
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28578
- Zoro #
- G823782111
- UPC #
- 084705285788
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- For Tool Type
- Hand
- Material
- Steel
- Series
- TorqueControl
- Product Type
- Screwdriver Bit
- Impact Rated
- Not Impact Rated
- Tip Type
- Standard
- Measurement System
- Imperial
- Shank Shape
- Hex
- Compatible Manufacturer Model Number
- Data Not Available
- Head Style
- Torx-Plus(R)
- Finish
- Chrome
- Compatible Product Type
- Screwdriver
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- Steel
Dimensions
- Bit Industry Size
- IP20
- Overall Length
- 8 11/16 in
- Shank Size
- 3/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.