Torque Screwdriver Blade
- Mfr # 28611
- Zoro # G523781698
product price:Â
$
10.15
/ea
Key Features
Shank Shape
Hex
Shank Size
3/16 in
Head Style
Torx-Plus(R)
Compatible Product Type
Screwdriver
For Tool Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28611
- Zoro #
- G523781698
- UPC #
- 084705286112
- Country of Origin
- Germany
Dimensions
- Shank Size
- 3/16 in
- Bit Industry Size
- IP6
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Details
- Item
- Torque Screwdriver Blade
- Shank Shape
- Hex
- Head Style
- Torx-Plus(R)
- Compatible Product Type
- Screwdriver
- For Tool Type
- Hand
- Finish
- Chrome
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Compatible Manufacturer Model Number
- Data Not Available
- Measurement System
- Imperial
- Series
- MagicSpring
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.