1 /2in Dr. 2.0 x 12.0mm Slotted Bit Socket 110mmL
- Mfr # 440+1592
- Zoro # G523583933
product price:Â
$
15.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440+1592
- Zoro #
- G523583933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.0 x 12.0mm Size 1/2 Inch Drive 110mm Length Durable Construction - 440+1592, Professional Bit Socket This 1/2in drive slotted bit socket is built for controlled, repeatable fastening where a precise slotted profile is required. With a 2.0 x 12.0mm bit size and 110mm overall length (4.33 inches), it supports access and leverage in professional tool setups. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding shop conditions. Size markings are stamped for quick identification during tool organization and day-to-day workflow. Key Benefits 1/2in drive slotted bit socket for consistent engagement and torque transfer. 2.0 x 12.0mm slotted profile supports accurate fit and reduced fastener damage. 110mm overall length (4.33 inches) improves reach in tighter working areas. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Permanently stamped size markings simplify identification and tool organization on the job. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable shop-grade performance expectations. Designed for long-term use in professional environments, this bit socket focuses on durability, clear identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.