Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28912
- Zoro # G323781805
product price:Â
$
8.98
/ea
Key Features
Overall Length
8 11/16 in
Shank Shape
Hex
Series
TorqueFix
Head Style
Torx-Plus(R)
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28912
- Zoro #
- G323781805
- UPC #
- 084705289120
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Shank Size
- 6 mm
- Bit Industry Size
- IP25
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Shank Shape
- Hex
- Series
- TorqueFix
- Head Style
- Torx-Plus(R)
- Impact Rated
- Not Impact Rated
- Finish
- Chrome
- Material
- Steel
- Compatible Manufacturer Model Number
- Data Not Available
- Compatible Product Type
- Screwdriver
- For Tool Type
- Hand
- Measurement System
- Imperial
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.