Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28917
- Zoro # G923782158
product price:Â
$
8.98
/ea
Key Features
Head Style
Hex
Shank Size
6 mm
Series
TorqueFix
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28917
- Zoro #
- G923782158
- UPC #
- 084705289175
- Country of Origin
- Germany
Dimensions
- Shank Size
- 6 mm
- Bit Industry Size
- 4 mm
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Head Style
- Hex
- Series
- TorqueFix
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Compatible Manufacturer Model Number
- Data Not Available
- Finish
- Chrome
- Product Type
- Screwdriver Bit
- Measurement System
- Imperial
- For Tool Type
- Hand
- Shank Shape
- Hex
- Compatible Product Type
- Screwdriver
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.