Torque Screwdriver Blade
- Mfr # 28613
- Zoro # G323781973
product price:Â
$
10.15
/ea
Key Features
Compatible Product Type
Screwdriver
Measurement System
Imperial
Impact Rated
Not Impact Rated
Finish
Chrome
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28613
- Zoro #
- G323781973
- UPC #
- 084705286136
- Country of Origin
- Germany
Dimensions
- Bit Industry Size
- IP8
- Shank Size
- 3/16 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Details
- Item
- Torque Screwdriver Blade
- Compatible Product Type
- Screwdriver
- Measurement System
- Imperial
- Impact Rated
- Not Impact Rated
- Finish
- Chrome
- Shank Shape
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- Series
- MagicSpring
- Head Style
- Torx-Plus(R)
- Material
- Steel
- Compatible Manufacturer Model Number
- Data Not Available
- Product Type
- Screwdriver Bit
- For Tool Type
- Hand
- Tip Type
- Standard
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.