Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28919
- Zoro # G423781842
product price:Â
$
8.98
/ea
Key Features
Compatible Manufacturer Model Number
Data Not Available
Finish
Chrome
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Series
TorqueFix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28919
- Zoro #
- G423781842
- UPC #
- 084705289199
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Bit Industry Size
- 6 mm
- Shank Size
- 6 mm
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Compatible Manufacturer Model Number
- Data Not Available
- Finish
- Chrome
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Series
- TorqueFix
- Head Style
- Hex
- Product Type
- Screwdriver Bit
- Measurement System
- Imperial
- For Tool Type
- Hand
- Compatible Product Type
- Screwdriver
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.