Torx and Torx Plus Keys, IP7 Tip Size, 10 PK
Mfr # 36543
Zoro # G016315454
product price: $32.19
/pk 10, $3.22/eaKey Features
Tip Size
IP7
Finish
Black Oxide
Measurement Type
Torx
Number of Tips
10
End Shape
Torx Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36543
Zoro #
G016315454
UPC #
084705365435
Country of Origin
Germany
Dimensions
Tip Size
IP7
Tip Size Code
IP7
Details
Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
Number of Tips
10
End Shape
Torx Plus
Key Shape
Wing
Description
Torx and Torx Plus Keys, Tip Size IP7, Black Oxide, Torx Plus, Number of Tips 10, Torx, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.