Shop WIHA
See all product information
Create Account
Torx Wing Handle
Mfr # 37090
Zoro # G423933487
product price:Â
$
22.29
/ea
Sold in multiples of 3 for $66.87
Key Features
Material
Steel
Tether Status
Not Tether Capable
Number of Ball Ends
0
Tip Size
T10, T15, T20, T6, T7, T8, T9
Overall Length
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37090
- Zoro #
- G423933487
- UPC #
- 084705370903
- Country of Origin
- Poland
Dimensions
- Tip Size
- T10, T15, T20, T6, T7, T8, T9
- Overall Length
- 7 3/4 in
- Tip Size Code
- T10, T15, T20, T6, T7, T8, T9
- Length Family
- Short
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Details
- Material
- Steel
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Number of Tips
- 7
- Number of Pieces
- 7
- End Shape
- Torx Plus
- Grip Style
- Molded
- Driver Material
- Steel
- Item
- Torx Plus Key Set
- Includes
- T10 Torx Flag Handle Screwdriver, T15 Torx Flag Handle Screwdriver, T20 Torx Flag Handle Screwdriver, T6 Torx Flag Handle Screwdriver, T7 Torx Flag Handle Screwdriver, T8 Torx Flag Handle Screwdriver, T9 Torx Flag Handle Screwdriver
- Measurement Type
- Torx Plus
- Key Shape
- Wing
- Finish
- Black Finish
- Includes Insulation
- Not Insulated
Description
Torx Plus Key Set, Tip Size T10, T15, T20, T6, T7, T8, T9, Black Finish, 7, Short, Torx Plus, 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.