Shop GENIUS TOOLS
Create Account
1/4in Dr. E-8 Star E-Type Hand Socket
- Mfr # 252508
- Zoro # G023578989
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252508
- Zoro #
- G023578989
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-8 Size 1/4 Inch Drive Durable Chrome Finish - 252508 Hand Socket This E-STAR hand socket is built for precise engagement with E-8 fasteners and controlled hand use. The 1/4in drive size and compact 22mm overall length help it fit into tight, detail-oriented work areas while staying easy to manage. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A knurled grip supports secure handling, and the permanently stamped size marking improves organization and speed when selecting the right tool. Key Benefits E-STAR E-8 profile supports secure fit and consistent fastener engagement. 1/4in drive with 22mm length suits compact work and tight access. Chromium-vanadium steel alloy offers high strength and long-term durability. Anti-corrosive properties help resist rust and maintain reliable performance. Knurl grip improves handling and control during hand socket operation. Permanently stamped size marking enables quick identification and better tool organization. SKU: 252508. Designed and made for professional technicians, this socket is built to handle heavy use while maintaining dependable fit and finish. The combination of E-Star geometry, durable alloy construction, and readable size marking helps keep work efficient and consistent in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.