Wiha
Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long
Mfr # 36422
Zoro # G9969075
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 7/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Chrome
- Handle Length 3 7/8 in
- Handle Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, PVD Coating, 0.250in.Thick (6821768)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- TAJIMA POWDER CHLK BLU 10.5OZ (PLC2-B300)
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (211856)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- Wiha Wrenches