Torx(R) Flag Handle Torx(R) Key Torx Key, T8 Tip Size, 1 19/32 in Long, 10 PK
Mfr # 36545
Zoro # G1798078
product price:Â $33.26
/pk 10, $3.33/eaKey Features
Tip Size
T8
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36545
Zoro #
G1798078
UPC #
084705365459
Country of Origin
Poland
Dimensions
Tip Size
T8
Arm Length
1 5/8 in
Handle Length
1 5/8 in
Long Arm Length
1 19/32 in
Length Family
Short
Tip Size Code
IP8
Long-Arm-Length
1-19/32"
Handle-Length
1-5/8"
Arm-Length
1-5/8"
Arm Length - Long
1 19/32 in
Description
Torx Key, Tip Size IP8, Long Arm Length 1 19/32 in, Black Oxide, Length Family Short, Torx Plus, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.