Commercial Pressure Gauge, 0 to 15 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.15.B

  • Zoro # G0748577


product price:  $21.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.15.B
Zoro #
G0748577
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
29 mm
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
1 yr
Smallest Graduation
0.2 psi
Gauge Primary Range Numbered Graduations
3
Graduations
3 psi
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
0.2
Gauge Application
General-Purpose Case
Case Color
Black
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Material
ABS
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Standards
EN 837-1
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Dial Face Material
ABS
Pressure Range Type
Pressure
Dial Color
White
Includes Calibration Certificate
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Sensor Material
Bronze
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Primary Scale Numeric Increments
3
Includes Mounting Hardware
No
Compatible Process Media
Liquids and Gases
Pointer Color
Black
Dry Dampening Feature
None
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Single
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Primary Scale Minor Graduations
0.2
Case Construction
Welded Joint
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Removable Bezel
No
Field Fillable
No
Cleaned for Oxygen Service
No
Maximum Pressure
15
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.