Commercial Pressure Gauge, 0 to 2,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.2000.B
  • Zoro # G5910928
product price: 
$
20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.20.2000.B
Zoro #
G5910928
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Characteristics
With Brass Internals
Graduations
200 psi
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Smallest Graduation
200 psi
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
200
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Secondary Scale Units
kPa
Pointer Color
Black
Primary Scale Numeric Increments
200
Dial Face Material
ABS
Field Fillable
No
Process Connection Gender
Male
Dry Dampening Feature
None
Removable Bezel
No
Includes Calibration Certificate
No
Dial Color
White
Scale Type
Dual
Case Construction
Welded Joint
Pressure Range Type
Pressure
Primary Scale Minor Graduations
200
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Sensor Material
Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Vibration Resistance
Liquid-Filled
Compatible Process Media
Liquids and Gases
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Secondary Pressure Range
0 to 14,000 kPa
Includes Vent Plug
Yes
Pointer Material
ABS
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Non-Sparking
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Compatible with Brand
WIKA
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews