Industrial Vacuum Gauge, +/-1.5%, Metal

  • Mfr # 251009SWL02LVAC
  • Zoro # G8581973
product price: 
$
94.75
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009SWL02LVAC
Zoro #
G8581973
UPC #
759426062924
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Operating Temp. Range
-20 Degrees to 150 Degrees F
Gauge Socket Material
316 Stainless Steel
Item
Industrial Vacuum Gauge
Case Color
Metallic
Gauge Sensor Material
316 Stainless Steel
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Numbered Graduations
1
Calibration Certificate Included
No
Gauge Primary Range Values
-30 to 0
Smallest Graduation
0.5 in Hg
Gauge Filled With
Glycerin
Range
30 in Hg Vac to 0
Gauge Panel Mountable
No
Graduations
1 in Hg
Gauge Case Material
304 Stainless Steel
Gauge Accuracy
+/-1.50%
Gauge Case Color
Stainless Steel
Series
1009
Basic Gauge Socket Material
Stainless Steel
Basic Gauge Lens Material
Plastic
Gauge Special Options
PowerFlex(TM) Movement
Basic Gauge Sensor Material
Stainless Steel
Gauge Lens Material
Polycarbonate
Connection Location
Lower
Process Connection Type
NPT
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Hazardous Location Rating
Not Rated
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Dial Face Material
Aluminum
Removable Bezel
Yes
Dial Color
White
Sensor Type
Bourdon Tube
Socket Material
316L Stainless Steel
Field Fillable
Yes
Case Material
304 Stainless Steel
Pointer Color
Black
Blowout Safety Back
No
Includes Calibration Certificate
No
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Lens Material
Polycarbonate
Dry Dampening Feature
None
Primary Scale Units
in Hg
Vibration Resistance
Liquid-Filled
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Panel-Mountable
No
Primary Pressure Range
30 to 0
Includes Mounting Hardware
No
Process Temperature Range
20 Degrees to 200 Degrees F
Freeze Resistant Movement
No
Liquid-Filled Case
Yes
Sensor Material
316L Stainless Steel
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Deionized Water
Accuracy
+/-1.5%
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Pressure Range Type
Vacuum
Process Connection Location
Bottom
Pointer Material
Aluminum
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Primary Scale Minor Graduations
0.5
Non-Sparking
No
Primary Scale Numeric Increments
1
Movement Material
304 Stainless Steel
Scale Type
Single
Primary Pressure Scale Color
Black
Cleaned for Oxygen Service
No
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
20 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
20 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Case Liquid
Glycerin
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
30 in Hg

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/4 in NPT
Case Depth
1.25 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews