Commercial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.30V.B
  • Zoro # G5939077
product price: 
$
21.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.30V.B
Zoro #
G5939077
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Smallest Graduation
10 in Hg
Characteristics
With Brass Internals
Calibration Certificate Included
No
Case Color
Black
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Numbered Graduations
5
Graduations
10 in Hg
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade B
Gauge Case Liquid
Glycerin
Pressure Range Type
Vacuum
Primary Scale Numeric Increments
5
Compatible Process Media
Liquids and Gases
Process Connection Gender
Male
Sensor Material
Bronze
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 200 kPa
Scale Type
Dual
Dial Face Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Minor Graduations
5
Sensor Type
Bourdon Tube
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Field Fillable
No
Cleaned for Oxygen Service
No
Dial Color
White
Pointer Color
Black
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Case Construction
Welded Joint
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.