Commercial Pressure Gauge, 0 to 400 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.400.B
  • Zoro # G0748610
product price: 
$
21.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.15.400.B
Zoro #
G0748610
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Diameter
41 mm
Case Depth
26.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Smallest Graduation
10
Graduations
100 psi
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
100
Characteristics
With Brass Internals
Required Gauge Adapter
1 yr
Smallest Graduation
10 psi
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Field Fillable
No
Sensor Material
Bronze
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Color
Black
Process Connection Gender
Male
Case Construction
Welded Joint
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Scale Type
Single
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Removable Bezel
No
Pointer Material
ABS
Freeze Resistant Movement
No
Dial Face Material
ABS
Pressure Range Type
Pressure
Includes Vent Plug
No
Primary Scale Minor Graduations
10
Primary Scale Numeric Increments
100
Vibration Resistance
Liquid-Filled
Sensor Type
Bourdon Tube
Dial Color
White
Compatible Process Media
Liquids and Gases
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Maximum Pressure
400
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,700 kPa
NEMA Enclosure Rating
4
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.