Shop WIKA

Commercial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.5000.B
  • Zoro # G5935997

product price: 
$
22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.25.5000.B
Zoro #
G5935997
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Graduations
500 psi
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
500
For Use With
Universal
Gauge Secondary Range Values
0 to 10
Case Color
Black
Smallest Graduation
500 psi
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
No
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
None
Field Fillable
No
Secondary Pressure Range
0 to 35,000 kPa
Pointer Color
Black
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Scale Type
Dual
Primary Scale Minor Graduations
500
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
No
Sensor Material
Bronze
Secondary Scale Units
kPa
Dial Face Material
ABS
Includes Mounting Hardware
No
Non-Sparking
No
Primary Scale Numeric Increments
500
Includes Vent Plug
Yes
Removable Bezel
No
Dial Color
White
Pointer Material
ABS
Compatible Process Media
Liquids and Gases
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
WIKA
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.