Commercial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.6000.L
  • Zoro # G5909589
product price: 
$
21.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.25.6000.L
Zoro #
G5909589
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
500
Gauge Application
General-Purpose Case
Smallest Graduation
1000 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
For Use With
Universal
Graduations
1000 psi
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Welded Joint
Pointer Color
Black
Sensor Material
Bronze
Secondary Pressure Range
0 to 40,000 kPa
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Minor Graduations
500
Field Fillable
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Includes Calibration Certificate
No
Compatible Process Media
Liquids and Gases
Includes Vent Plug
Yes
Process Connection Gender
Male
Pointer Material
ABS
Primary Scale Numeric Increments
500
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dial Face Material
ABS
Dial Color
White
Non-Sparking
No
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
40,000 kPa
Case Liquid
Glycerin
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
6,000 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
WIKA
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Case Depth
27 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.