Commercial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.6000.B

  • Zoro # G5910392


product price:  $22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.6000.B
Zoro #
G5910392
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Case Color
Black
Smallest Graduation
1000 psi
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Graduations
1000 psi
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
500
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Includes Calibration Certificate
No
Dial Color
White
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Secondary Pressure Range
0 to 40,000 kPa
Removable Bezel
No
Compatible Process Media
Liquids and Gases
Sensor Material
Bronze
Freeze Resistant Movement
No
Pointer Material
ABS
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Case Construction
Welded Joint
Primary Scale Minor Graduations
500
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Dual
Dial Face Material
ABS
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Field Fillable
No
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Non-Sparking
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Primary Scale Numeric Increments
500
Pointer Color
Black
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
40,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
WIKA
Compatible with Series
Universal
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
6,000 psi
NEMA Enclosure Rating
4

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products