Commercial Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.60.B
  • Zoro # G5940090
product price: 
$
21.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.15.60.B
Zoro #
G5940090
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Graduations
5 psi
Gauge Primary Range Numbered Graduations
10
Gauge Primary Range Smallest Graduation
10
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Gauge Filled With
Glycerin
Case Color
Black
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Primary Scale Numeric Increments
10
Primary Scale Minor Graduations
10
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Pointer Material
ABS
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Dial Face Material
ABS
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Field Fillable
No
Compatible Process Media
Liquids and Gases
Pressure Gauge Type
Commercial Pressure Gauge
Case Construction
Welded Joint
Pressure Range Type
Pressure
Pointer Color
Black
Freeze Resistant Movement
No
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Non-Sparking
No
Secondary Pressure Range
0 to 410 kPa
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Sensor Material
Bronze
Removable Bezel
No
Includes Vent Plug
Yes
Maximum Pressure
60
Operating Temperature Range
-4 Degrees to 140 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Maximum
410 kPa
Compatible Series
Universal

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Depth
26.5 mm
Case Diameter
41 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.