Shop ASHCROFT

Process Vacuum Gauge, +/-0.5%, Black

  • Mfr # 451279SS04LXLLVAC
  • Zoro # G3319014

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451279SS04LXLLVAC
Zoro #
G3319014
UPC #
723259699183
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Case Color
Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Calibration Certificate Included
No
Gauge Special Options
PLUS!(TM) Performance
Range
30 in Hg Vac to 0
Gauge Primary Range Smallest Graduation
0.2
Gauge Case Material
Phenolic
Gauge Primary Range Values
-30 to 0
Operating Temp. Range
-40 Degrees to 150 Degrees F
Connection Location
Lower
Gauge Socket Material
316 Stainless Steel
Item
Process Vacuum Gauge
Smallest Graduation
0.2 in Hg
Basic Gauge Socket Material
Stainless Steel
Gauge Mounting Method
Surface
Gauge Accuracy
+/-0.50%
Basic Gauge Lens Material
Glass
Series
1279
Gauge Panel Mountable
Yes
Gauge Lens Material
Glass
Case Color
Black
Field Fillable
No
Pointer Material
Aluminum
Bezel Mounting Type
Threaded
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Process Connection Type
NPT
Case Construction
Solid Front with Pressure Relief Back
Gauge Case Liquid
None
Liquid-Filled Case
No
Includes Vent Plug
No
Blowout Safety Back
Yes
Primary Pressure Range
30 to 0
Accuracy
+/-0.5%
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Primary Scale Minor Graduations
0.2
Dial Color
White
Pressure Range Type
Vacuum
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Male
Includes Mounting Hardware
No
Bezel Material
Polycarbonate
Lens Material
Glass
Pressure Gauge Type
Process Pressure Gauge
Removable Bezel
Yes
Vibration Resistance
Dry Case Vibration-Dampened
Panel-Mountable
No
Hazardous Location Rating
Not Rated
Movement Type
Rotary
Standards
ASME, CE UKCA, CRN, NSF
Non-Sparking
No
Case Material
Phenolic, Polycarbonate
Sensor Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Scale Type
Single
Process Connection Location
Bottom
Sensor Type
Bourdon Tube
IP/NEMA Rating
Not Rated
Primary Scale Units
in Hg
Includes Calibration Certificate
No
Process Temperature Range
-20 Degrees to 250 Degrees F
Socket Material
316L Stainless Steel
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Freeze Resistant Movement
No
Movement Material
400 Stainless Steel
Dry Dampening Feature
PLUS! Performance
Accuracy Scale
Full Scale
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Pointer Color
Black
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/2 in
Connection Size
1/2 in NPT
Case Diameter
5.81 in
Bolt Circle Diameter
5.375 in
Case Depth
3.36 in
Nominal Dial Size
4 1/2 in
Process Connection Size
1/2 in
Manufacturer Warranty Length
10 yr
Nominal Dial Diameter
4 1/2 in

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.