Commercial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.600.B

  • Zoro # G0748629


product price:  $21.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.15.600.B
Zoro #
G0748629
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Manufacturer Warranty Length
1 yr
Case Depth
26.5 mm
Nominal Dial Size
1 1/2 in
Case Diameter
41 mm
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Required Gauge Adapter
1 yr
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
100
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Smallest Graduation
10 psi
Case Color
Black
Graduations
100 psi
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Includes Vent Plug
No
Sensor Material
Bronze
Dial Face Material
ABS
Removable Bezel
No
Pressure Range Type
Pressure
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Pointer Color
Black
Case Construction
Welded Joint
Primary Scale Numeric Increments
100
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
10
Dry Dampening Feature
None
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Scale Type
Single
Compatible Process Media
Liquids and Gases
Non-Sparking
No
Pressure Gauge Type
Commercial Pressure Gauge
Maximum Pressure
600
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
4,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products