Explosion Proof Pressure Transmitter

  • Mfr # 4365093
  • Zoro # G222919934
product price: 
$
602.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Overall Length
4.13 in
Cable Length
6 ft
Process Connection Type
NPT
Overpressure
4,600 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4365093
Zoro #
G222919934
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.13 in
Cable Length
6 ft
Process Connection Size
1/2 in
Wire Rope Length
4.13 in
Length
4.13 in

Details

Process Connection Gender
Male
Process Connection Type
NPT
Overpressure
4,600 psi
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Series
E-10
Accuracy
0.5% of Span
Housing Material
Stainless Steel
Pressure Measurement - Minimum
0 psi
Item
Pressure Transmitter
Standards
CSA, FM
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
2x Range
IP Rating
IP67
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Input Voltage
30V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Output Power
20mA
Pressure Measurement - Maximum
2,000 psi
Number of Wires
2
Resistance Properties
Explosion Proof, Flame/Fire Resistant

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.