Explosion Proof Pressure Transmitter

  • Mfr # 4365085
  • Zoro # G222919972
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, FM
Burst Pressure
2x Range
Output Power
20mA
Process Media Temperature - Minimum
-40 Degrees F
Process Connection Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4365085
Zoro #
G222919972
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/2 in
Cable Length
6 ft
Overall Length
4.13 in
Wire Rope Length
4.13 in
Length
4.13 in

Details

Standards
CSA, FM
Item
Pressure Transmitter
Burst Pressure
2x Range
Output Power
20mA
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Housing Material
Stainless Steel
Pressure Measurement - Minimum
0 psi
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Process Connection Gender
Male
Process Connection Type
NPT
Resistance Properties
Explosion Proof, Flame/Fire Resistant
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Pressure Type Measured
Gauge
Series
E-10
Input Voltage
30V DC
Overpressure
1,740 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
IP Rating
IP67
Accuracy
0.5% of Span
Number of Wires
2
Pressure Measurement - Maximum
1,000 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.