Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black
Mfr # 113.13.15.30.B
Zoro # G5940203
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application For Measuring Points With High Dynamic Pressure Loads and Vibrations, For Gaseous and Liquid Media that are Not Highly Viscous or Crystallizing and Will Not Attack Copper Alloy Parts, Hydraulics, Compressors
- Includes Vent Plug
Product Information
- Brand Wika
- MFR # 113.13.15.30.B
- Zoro # G5940203
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 42.5mm |
Diameter | 41mm |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 41 mm |
Case Depth | 26.5 mm |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Details
Description
Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN4)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- WIKA Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (113.13.15.100.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (113.13.15.160.B)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- WIKA Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.3030.L)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- Wika Pressure Gauges