Shop WILD DUTCHMAN
See all product information
Create Account
Roasted Sunflower Seed, Cheddar Dill, 5.5 oz Bag
- Mfr # 508
- Zoro # G822914209
product price:Â
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Servings
3
Size (Oz.)
5.5 oz
Flavor
Cheddar Dill
Container Type
Bag
Type
Roasted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508
- Zoro #
- G822914209
- UPC #
- 855188005084
- Country of Origin
- United States
- Servings
- 3
- Flavor
- Cheddar Dill
- Container Type
- Bag
- Type
- Roasted
Dimensions
- Size (Oz.)
- 5.5 oz
Description
Our Cheddar Dill is bold yet smooth. The "grandma's homemade pickles" dill flavor is what hits you hardest. Its combination with the natural Cheddar taste makes the flavor smoother and long-lasting. Give them a try and we know you'll agree.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.