Roasted Sunflower Seed, Open Pit BBQ, 5.5 oz Bag
- Mfr # 519
- Zoro # G222914021
product price:Â
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Type
Roasted
Size (Oz.)
5.5 oz
Servings
3
Container Type
Bag
Flavor
Open Pit BBQ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519
- Zoro #
- G222914021
- UPC #
- 855188005190
- Country of Origin
- United States
- Type
- Roasted
- Servings
- 3
- Container Type
- Bag
- Flavor
- Open Pit BBQ
Dimensions
- Size (Oz.)
- 5.5 oz
Description
A bit of heat, but with a burst of saucy barbeque flavor. The flavor that takes you right to your favorite backyard barbeque enjoy this snack with all your friends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.