Roasted Sunflower Seed, Ranch, 5.5 oz Bag
- Mfr # 507
- Zoro # G322914082
product price:Â
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Servings
3
Container Type
Bag
Flavor
Ranch
Size (Oz.)
5.5 oz
Type
Roasted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 507
- Zoro #
- G322914082
- UPC #
- 855188005077
- Country of Origin
- United States
- Servings
- 3
- Container Type
- Bag
- Flavor
- Ranch
- Type
- Roasted
Dimensions
- Size (Oz.)
- 5.5 oz
Description
A ranch flavored sunflower seed is farm roasted in the USA with a delicious combination of herbs and spices. A favorite for all those who crave ranch flavored crunchy snacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.