This item is Discontinued.

Wile E. Wood Wile E. Wood DCHBB-2014 20 x 14 in. Crousers Hummer & Butterfly Bush Wood Art DCHBB-2014

Wile E. Wood DCHBB-2014 20 x 14 in. Crousers Hummer & Butterfly Bush Wood Art (Discontinued)

  • Mfr # DCHBB-2014
  • Zoro # G303764026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHBB-2014
Zoro #
G303764026
UPC #
45959295695
Country of Origin
China

Description

Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.

The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.

Specifications
  • Size: 20 x 14 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.