Zoro Homepage

Activated Carbon Element

  • Mfr # MXP-96-650

  • Zoro # G5357755


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
M
For Substance Type
Air
Filter Element Material
Activated Carbon
ISO Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXP-96-650
Zoro #
G5357755
UPC #
-
Country of Origin
Czechia

Details

Item
Compressed Air Filter Element
Fits Brand
Wilkerson
Series
M
For Substance Type
Air
Filter Element Material
Activated Carbon
ISO Class
1
For Fluid Type
Compressed Air
Compatible Manufacturer Part Number
M18-02-CK00
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Element Material Activated Carbon, Compatible Grainger Part Number 44D061, Compatible Manufacturer Part Number M18-02-CK00, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.