Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 110 cfm Max. Flow

  • Mfr # L28-03-KL00B

  • Zoro # G3740762


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Series
L28
Bowl Material
Metal with Sight Gauge
Pipe Size
3/8 in NPT
Max. Flow
110 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L28-03-KL00B
Zoro #
G3740762
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8 in NPT
Overall Height
9 3/16 in
Overall Width
2 7/8 in
Bowl Size
6 oz
Overall Length
9.25 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Overall Depth
2 7/8 in

Details

Item
Compressed Air Lubricator
Series
L28
Bowl Material
Metal with Sight Gauge
Max. Flow
110 cfm
Max. Pressure
250 psi
Sight Dome Included
Yes
Adjustment Type
Locking Knob, Nonrising
Max. Pipe Run
20 ft
Oil Capacity
6 oz
Max. Temp.
150 Degrees F
Drain Included
Yes
Body Material
Aluminum
Includes
Over-port, Bowl, Sight Gauge
Weight
1.04 lb
Seal Material
Nitrile Rubber
System Location
Air Line
Number of Air Inlets
1
Sight Gauge Included
Yes
Drain Type
Manual
Lubricator Bowl Capacity
6 oz
For Maximum Pipe Run
20 ft
Modular Connection
Modular Connection
Pressure Drop
4.9 psi
Number of Air Outlets
1
Lubricator Bowl Guard Included
No
Recommended Lubricant
Airline Oil F442001
For Fluid Type
Compressed Air
Lubricator Bowl Material
Metal
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Adjustment Mechanism
Knob
Maximum Operating Temperature
150 Degrees F
Maximum Flow Rate
110 cfm
Lubricator Type
Micro Mist
For Substance Type
Air
Air Outlet Type
NPT
Drain Part Compatibility
GRP-96-644
Air Inlet Type
NPT

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 7/8 in, Series L28, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-644, Drain Type Manual

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.