Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi

  • Mfr # SR2-04-KAS0

  • Zoro # G2330632


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 60 psi
Max. Temp. - Regulators
150 Degrees F
Overall Height - Regulators
6.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2-04-KAS0
Zoro #
G2330632
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
1/2 in
Overall Height - Regulators
6.08 in
Overall Height (Regulators)
6.08"
Overall Width - Regulators
2.34 in
Overall Width (Regulators)
2.34"
Overall Length
2.43 in
Pipe Size (Regulators)
1/2"
Overall Height
6 1/16 in
Overall Depth
3 3/8 in
Air Inlet Size
1/2 in
Overall Width
3 3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/2 in
Height
6.08"
Length
2.43"
Width
2.34"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 60 psi
Max. Temp. - Regulators
150 Degrees F
Valve Design
Balanced
Body Material
316 Stainless Steel
Max. Flow - Regulators
80 cfm
Adjustment Range (Regulators)
0 to 60 psi
Max. Temp. (Regulators)
150 Degrees F
Max. Flow (Regulators)
80 cfm
Gauge Port
1/4 in NPT
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Series
SR2
Adjustment Knob
T-Handle
Max. Inlet Pressure (Regulators)
300 psi
Weight
1.79 lb
Maximum Operating Temperature
180 Degrees F
System Location
Air Line
Number of Air Inlets
1
Adjustment Mechanism
Knob
Regulator Type
Relieving
Number of Air Outlets
1
Maximum Operating Pressure
300 psi
Pressure Drop
15 psig
Pressure Gauge Port Type
NPT
Air Outlet Gender
Female
Minimum Operating Temperature
0 Degrees F
Seal Material
Fluorocarbon
For Fluid Type
Air
Air Outlet Type
NPT
Air Inlet Gender
Female
Pressure Gauge Included
No
For Substance Type
Air
Maximum Regulated Pressure
60 psi
Minimum Regulated Pressure
0 psi
Air Inlet Type
NPT
Adjustment Mechanism Material
316 Stainless Steel
Maximum Flow Rate
80 cfm
Type
Stainless Steel
Max. Pressure
300 psi

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 3/8 in, System Location Air Line, Series SR2, Adjustment Mechanism Material 316 Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, For Fluid Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.