Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/4 In. NPT, 14 cfm, 300 psi

  • Mfr # RB3-02-F000

  • Zoro # G1148996


product price: $33.49
/ea

Key Features

Pipe Size - Regulators
1/4 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
2 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Overall Height - Regulators
3.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3-02-F000
Zoro #
G1148996
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Regulators
1/4 in
Overall Height - Regulators
3.42 in
Overall Height (Regulators)
3.42"
Overall Width (Regulators)
1.50"
Pipe Size (Regulators)
1/4"
Overall Width - Regulators
1.5 in
Air Inlet Size
1/4 in
Overall Height
3 1/16 in
Overall Depth
1 9/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Overall Width
1 9/16 in
Height
3.42"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
2 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Series
RB3
Max. Inlet Pressure (Regulators)
300 psi
Adjustment Range (Regulators)
0 to 125 psi
Includes
Panel Nut, Spring Loaded Diaphragm
Valve Design
Balanced
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Adjustment Knob
Nonrising Locking
Gauge Port
1/8 in NPT
Max. Flow - Regulators
14 cfm
Body Material
Brass
Max. Temp. (Regulators)
125 Degrees F
Max. Flow (Regulators)
14 cfm
Pressure Gauge Included
No
Number of Air Inlets
1
Weight
0.5 lb
Air Outlet Gender
Female
Air Inlet Type
NPT
Adjustment Mechanism
Knob
For Substance Type
Air; Water
Number of Air Outlets
1
Air Inlet Gender
Female
System Location
Air Line
Minimum Regulated Pressure
2 psi
Seal Material
Nitrile
Pressure Drop
15 psig
Maximum Flow Rate
14 cfm
Maximum Regulated Pressure
125 psi
Maximum Operating Temperature
125 Degrees F
Regulator Type
Relieving
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
40 Degrees F
Air Outlet Type
NPT
For Fluid Type
Air, Water
Maximum Operating Pressure
300 psi
Type
Modular

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 9/16 in, System Location Air Line, Series RB3, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Brass, For Fluid Type Air, Water, For Substance Type Air; Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.