Bowl Kit
Mfr # GRP-95-676
Zoro # G5355287
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
GRP
Bowl Type
Filter, Lubricator
Bowl Material
Metal
Compatible with Series
F30, L30, M30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-95-676
Zoro #
G5355287
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Bowl Type
Filter, Lubricator
Bowl Material
Metal
Compatible with Series
F30, L30, M30
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
F30-06-000, F30-06-G00, L30-08-G00, L34-06-G00, L34-08-G00, M30-04-000
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 6B281, 6D788, 6D802, Compatible with Manufacturer Part Number F30-06-000, F30-06-G00, L30-08-G00, L34-06-G00, L34-08-G00, M30-04-000, Series GRP, Bowl Type Filter, Lubricator, Compatible with Brand Wilkerson, Compatible with Series F30, L30, M30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.