Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in

  • Mfr # M18-02-BK00B

  • Zoro # G3739764


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Max. Flow - Air Treatment
100 cfm
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Max. Temp.
125 Degrees F
Overall Height
8 3/8 in
Bowl Material - Air Treatment
Polycarbonate with Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18-02-BK00B
Zoro #
G3739764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Overall Width
2 3/8 in
Connection Size - Air Treatment
1/4 in NPT
Overall Depth
2 3/8 in
Size - Air Treatment
Compact
Drain Port Size
3/16 in
Bowl Size - Air Treatment
1.7 oz
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Max. Flow - Air Treatment
100 cfm
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Max. Temp.
125 Degrees F
Bowl Material - Air Treatment
Polycarbonate with Guard
Filter Rating - Air Treatment
0.5 micron
Filter Rating
0.5 micron
Item
Coalescing Filter
Max. Incoming Pressure - Air Treatment
150 psi
Drain Type
Manual
Includes
Differential Pressure Indicator
Item - Air Filters
High Efficiency Filter
Weight
0.71 lb
Air Outlet Type
NPT
Filter Bowl Capacity
1.7 oz
Filter Element Material
Borosilicate Cloth
Body Material
Aluminum
For Fluid Type
Oil, Water
For Substance Type
Oil Aerosols, Solid Particulate, Water
Drain Included
Yes
Filter Bowl Material
Plastic
Pressure Drop
3 psig
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Filter Bowl Guard Included
Yes
ISO Class
2
Series
M18
Maximum Flow Rate
85 cfm
Seal Material
Nitrile
Filter Type
Coalescing
Number of Air Inlets
1
Modular Connection
Modular Connection
Minimum Operating Temperature
-13 Degrees F
System Location
Air Line
Air Inlet Type
NPT
Number of Air Outlets
1
Gauge Included
No

Description

Coalescing Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.