Zoro Homepage

Compressed Air Filter, 0.5 micron Rating

  • Mfr # M08-02-BK00B

  • Zoro # G3733202


product price: $46.69
/ea

Key Features

Drain Type
Manual
Bowl Material - Air Treatment
Polycarbonate with Guard
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Filter Rating
0.5 micron
Overall Width
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08-02-BK00B
Zoro #
G3733202
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 9/16 in
Size - Air Treatment
Subcompact
Overall Depth
1 9/16 in
Overall Height
4 15/16 in
Drain Port Size
3/16 in
Bowl Size - Air Treatment
0.6 oz
Connection Size - Air Treatment
1/4 in NPT
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Drain Type
Manual
Bowl Material - Air Treatment
Polycarbonate with Guard
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Filter Rating
0.5 micron
Filter Rating - Air Treatment
0.5 micron
Item - Air Filters
Compressed Air Filter
Max. Temp.
125 Degrees F
Max. Flow - Air Treatment
20 cfm
Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
150 psi
Weight
0.24 lb
Filter Bowl Capacity
0.4 oz
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
Number of Air Outlets
1
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Filter Bowl Material
Polycarbonate
Filter Element Material
Borosilicate Cloth
Maximum Flow Rate
12.7 cfm
Pressure Drop
3 psig
Body Material
Aluminum
Modular Connection
Modular Connection
Filter Type
Coalescing
For Substance Type
Oil Aerosol
Air Outlet Type
NPT
Number of Air Inlets
1
Drain Included
Yes
For Fluid Type
Oil
Series
M08
Seal Material
Nitrile
ISO Class
2
System Location
Air Line
Minimum Operating Temperature
14 Degrees F
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12.7 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 9/16 in, Overall Height 4 15/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series M08, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.4 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.