Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 0.5 micron Rating

  • Mfr # M28-04-BL00B

  • Zoro # G3729264


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bowl Size - Air Treatment
3.0 oz
Drain Type
Manual
Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Max. Incoming Pressure - Air Treatment
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-04-BL00B
Zoro #
G3729264
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size - Air Treatment
3.0 oz
Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Overall Width
2 7/8 in
Drain Port Size
3/16 in
Overall Height
9 1/4 in
Overall Depth
2 7/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
0.5 micron
Item - Air Filters
Compressed Air Filter
Max. Temp.
150 Degrees F
Item
Compressed Air Filter
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating - Air Treatment
0.5 micron
Max. Flow - Air Treatment
120 cfm
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Includes
Differential Pressure Indicator
Weight
1.1 lb
Number of Air Inlets
1
Air Inlet Type
NPT
Minimum Operating Temperature
-13 Degrees F
Seal Material
Nitrile
For Fluid Type
Oil, Water
Filter Bowl Capacity
2.87 oz
System Location
Air Line
Maximum Flow Rate
72 cfm
Number of Air Outlets
1
Filter Element Material
Borosilicate Cloth
Body Material
Aluminum
ISO Class
2, 3
For Substance Type
Oil Aerosols, Solid Particulate, Water
Series
M28
Maximum Operating Pressure
150 psi
Filter Bowl Guard Included
Yes
Filter Bowl Material
Aluminum
Air Outlet Type
NPT
Filter Type
Coalescing
Pressure Drop
3 psig
Sight Gauge Included
Yes
Drain Included
Yes
Maximum Operating Temperature
150 Degrees F
Modular Connection
Modular Connection
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.