Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT

  • Mfr # F30-08-000

  • Zoro # G3212781


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Drain Port Size
1 in
Bowl Size
26 oz.
Item - Air Filters
General Purpose Filter
Max. Flow - Air Treatment
280 cfm
Connection Size - Air Treatment
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30-08-000
Zoro #
G3212781
UPC #
-
Country of Origin
United States

Dimensions

Drain Port Size
1 in
Bowl Size
26 oz.
Connection Size - Air Treatment
1 in NPT
Overall Width
4 13/16 in
Size
Jumbo
Size - Air Treatment
Jumbo
Pipe Size
1" NPT
Bowl Size - Air Treatment
26.0 oz
Overall Height
9 7/8 in
Air Outlet Size
1 in
Air Inlet Size
1 in
Overall Depth
4 5/8 in

Details

Item
Compressed Air Filter
Item - Air Filters
General Purpose Filter
Max. Flow - Air Treatment
280 cfm
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Polycarbonate with Guard
Max. Flow
280 cfm
Drain Type
Manual
Max. Pressure
150 psi
Filter Rating
5 micron
Max. Temp.
125 Degrees F
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Polycarbonate with Guard
Type
General Purpose
Seal Material
Nitrile
Filter Bowl Material
Polycarbonate
Air Outlet Type
NPT
For Fluid Type
Water
Weight
5.5 lb
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
125 Degrees F
Filter Bowl Capacity
2 oz
For Substance Type
Water, Particulate Contamination
Pressure Drop
5 psid
Drain Included
Yes
Body Material
Zinc
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
ISO Class
3
Series
F30
System Location
Air Line
Filter Type
Particulate
Maximum Flow Rate
323 cfm
Filter Element Material
Polyethylene
Maximum Operating Pressure
150 psi
Number of Air Outlets
1
Number of Air Inlets
1
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 323 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 4 13/16 in, Overall Height 9 7/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F30, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2 oz, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.