Zoro Homepage

Compressed Air Filter, 5 micron Rating

  • Mfr # F08-02-SK00B

  • Zoro # G3740701


product price: $30.89
/ea

Key Features

Overall Height
4 15/16 in
Max. Incoming Pressure - Air Treatment
150 psi
For Removal Of
Particles, Water
Bowl Size - Air Treatment
0.6 oz
Overall Depth
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08-02-SK00B
Zoro #
G3740701
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 15/16 in
Bowl Size - Air Treatment
0.6 oz
Overall Depth
1 9/16 in
Overall Width
1 9/16 in
Size - Air Treatment
Subcompact
Drain Port Size
3/16 in
Connection Size - Air Treatment
1/4 in NPT
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Max. Incoming Pressure - Air Treatment
150 psi
For Removal Of
Particles, Water
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Polycarbonate with Guard
Item - Air Filters
Compressed Air Filter
Filter Rating
5 micron
Item
Compressed Air Filter
Max. Flow - Air Treatment
70 cfm
Max. Temp.
125 Degrees F
Drain Type
Manual
Weight
0.24 lb
For Substance Type
Water, Particulate Contamination
Number of Air Inlets
1
Air Inlet Type
NPT
Seal Material
Nitrile
Filter Bowl Guard Included
Yes
Number of Air Outlets
1
Maximum Operating Pressure
150 psi
Filter Element Material
Sintered Polyethylene
ISO Class
3
Minimum Operating Temperature
14 Degrees F
System Location
Air Line
Maximum Operating Temperature
125 Degrees F
Pressure Drop
4.9 psig
Filter Bowl Capacity
0.6 oz
For Fluid Type
Water
Maximum Flow Rate
42 cfm
Filter Type
Particulate
Air Outlet Type
NPT
Body Material
Aluminum
Series
F08
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Modular Connection
Modular Connection
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 9/16 in, Overall Height 4 15/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F08, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.6 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.