Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 5 micron Rating

  • Mfr # F08-02-SL00B

  • Zoro # G3729142


product price: $32.69
/ea

Key Features

Size - Air Treatment
Subcompact
Item - Air Filters
Compressed Air Filter
Overall Depth
1 9/16 in
Max. Temp.
150 Degrees F
For Removal Of
Particles, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08-02-SL00B
Zoro #
G3729142
UPC #
-
Country of Origin
United States

Dimensions

Size - Air Treatment
Subcompact
Overall Depth
1 9/16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
1 9/16 in
Bowl Size - Air Treatment
0.6 oz
Drain Port Size
3/16 in
Overall Height
4 15/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item - Air Filters
Compressed Air Filter
Max. Temp.
150 Degrees F
For Removal Of
Particles, Water
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating
5 micron
Max. Flow - Air Treatment
70 cfm
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Metal
Drain Type
Manual
Item
Compressed Air Filter
Weight
0.24 lb
Air Inlet Type
NPT
Filter Element Material
Sintered Polyethylene
Seal Material
Nitrile
Number of Air Inlets
1
Body Material
Aluminum
Filter Bowl Guard Included
Yes
Drain Included
Yes
Filter Type
Particulate
For Fluid Type
Water
For Substance Type
Water, Particulate Contamination
System Location
Air Line
Minimum Operating Temperature
14 Degrees F
Modular Connection
Modular Connection
Air Outlet Type
NPT
Number of Air Outlets
1
Pressure Drop
4.9 psig
Maximum Operating Pressure
250 psi
Sight Gauge Included
No
Series
F08
ISO Class
3
Filter Bowl Capacity
0.6 oz
Maximum Flow Rate
42 cfm
Filter Bowl Material
Metal
Maximum Operating Temperature
150 Degrees F
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 1 9/16 in, Overall Height 4 15/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series F08, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.6 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.