Zoro Homepage

Compressed Air Filter, 5 micron Rating

  • Mfr # F18-04-SK00B

  • Zoro # G6089384


product price: $53.29
/ea

Key Features

Bowl Size - Air Treatment
1.7 oz
Overall Depth
2 3/8 in
Filter Rating
5 micron
Connection Size - Air Treatment
1/2 in NPT
Drain Port Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18-04-SK00B
Zoro #
G6089384
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size - Air Treatment
1.7 oz
Overall Depth
2 3/8 in
Connection Size - Air Treatment
1/2 in NPT
Drain Port Size
3/16 in
Overall Width
2 3/8 in
Size - Air Treatment
Compact
Overall Height
7 1/2 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Compressed Air Filter
Filter Rating
5 micron
Drain Type
Manual
For Removal Of
Particles, Water
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Temp.
125 Degrees F
Item - Air Filters
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating - Air Treatment
5 micron
Max. Flow - Air Treatment
130 cfm
Weight
0.62 lb
Standards
ISO
Number of Air Inlets
1
Drain Included
Yes
Filter Element Material
Sintered Polyethylene
Maximum Operating Pressure
150 psi
Filter Type
Particulate
Filter Bowl Material
Polycarbonate
Filter Bowl Guard Included
Yes
ISO Class
3
Seal Material
Nitrile
For Substance Type
Water, Particulate Contamination
For Fluid Type
Water
Series
F18
Filter Bowl Capacity
1.7 oz
Air Inlet Type
NPT
Modular Connection
Modular Connection
Number of Air Outlets
1
System Location
Air Line
Filter Bowl Guard Material
Nylon
Maximum Operating Temperature
125 Degrees F
Maximum Flow Rate
82 cfm
Minimum Operating Temperature
-13 Degrees F
Pressure Drop
4.9 psig
Body Material
Aluminum
Air Outlet Type
NPT
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.