Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPA-97-019
Zoro #
G1244747
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
1 9/16 in
Overall Length
5/16 in
Overall Height
1 7/16 in
Air Inlet Size
1/4 in
Details
Item
End Block Connector
NPT (In.)
1/4 in
Type
Modular
Series
GPA
Compatible with Series
08
Air Inlet Type
NPT
Description
End Block Connector, Series GPA, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Series 08, Overall Height 1 7/16 in, Overall Length 5/16 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.