Zoro Homepage

Fill Plug and Oring

  • Mfr # LRP-96-679

  • Zoro # G5357545


product price: $7.59
/ea

Key Features

Fits Brand
Wilkerson
Series
LRP
Accessory Type
Fill Plug Kit
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L18-02-KK00, L18-02-KL00, L18-03-KK00, L18-03-KL00, L18-04-KK00, L18-04-KL00, L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP-96-679
Zoro #
G5357545
UPC #
-
Country of Origin
United States

Details

Item
Fill Plug with O-Ring
Fits Brand
Wilkerson
Series
LRP
Accessory Type
Fill Plug Kit
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L18-02-KK00, L18-02-KL00, L18-03-KK00, L18-03-KL00, L18-04-KK00, L18-04-KL00, L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00
Compatible with Series
L18, L28

Description

Fill Plug with O-Ring, Compatible with Grainger Part Number 2PB42, 2PB43, 2PB44, 2PB45, 2PB46, 2PB47, 2PB48, 2PB49, 2PB50, 2PB51, 2PB52, 2PB53, Compatible with Manufacturer Part Number L18-02-KK00, L18-02-KL00, L18-03-KK00, L18-03-KL00, L18-04-KK00, L18-04-KL00, L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00, Series LRP, Accessory Type Fill Plug Kit, Compatible with Brand Wilkerson, Compatible with Series L18, L28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.