Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Automatic Drain, For Oil

  • Mfr # M28-04-CG00B

  • Zoro # G510444988


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Filter Bowl Capacity
2.87 oz
Filter Bowl Guard Included
Yes
Filter Element Material
Borosilicate Cloth
Series
28
Differential Pressure Indicator Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-04-CG00B
Zoro #
G510444988
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Height
9 in

Details

Filter Bowl Capacity
2.87 oz
Filter Bowl Guard Included
Yes
Filter Element Material
Borosilicate Cloth
Series
28
Differential Pressure Indicator Included
No
Filter Type
Coalescing
For Substance Type
Oil
For Fluid Type
Oil
Maximum Flow Rate
42 scfm
Body Material
Aluminum
Sight Gauge Included
No
ISO Class
1
Seal Material
Nitrile
Drain Type
Automatic
Maximum Operating Temperature
125 Degrees F
Filter Bowl Material
Plastic
Air Inlet Type
NPT
Minimum Operating Pressure
15 psig
Air Outlet Type
NPT
Includes
Bowl, Guard
Weight
1.1 lb
Minimum Operating Temperature
-13 Degrees F
Filter Rating
0.01 micron
Item
Filter
Standards
ISO Standard
Maximum Operating Pressure
250 psig
Modular Connection
Modular Connection
Pressure Drop
3 psig
Drain Included
Yes

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 42 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.