Zoro Homepage

Filter Element.003 Micron

  • Mfr # MXP-95-532

  • Zoro # G5356635


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
M
Filter Type
Coalescing
ISO Class
1
Filter Rating
0.003 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXP-95-532
Zoro #
G5356635
UPC #
-
Country of Origin
Czechia

Details

Item
Compressed Air Filter Element
Fits Brand
Wilkerson
Series
M
Filter Type
Coalescing
ISO Class
1
Filter Rating
0.003 micron
For Fluid Type
Compressed Air
For Substance Type
Air
Compatible Manufacturer Part Number
M30-04-000
Filter Element Material
Activated Carbon

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.003 micron, Filter Element Material Activated Carbon, Compatible Manufacturer Part Number M30-04-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.