Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 8.59 In. H, 2.50 In. W

  • Mfr # SB2-04-KYSS

  • Zoro # G3081495


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/2 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
300 psi
Max. Flow - Air Treatment
72 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-04-KYSS
Zoro #
G3081495
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
4.0 oz
Gauge Port Size
1/4 in
Pipe Size
1/2" NPT
Size
Standard
Overall Height
8 5/8 in
Overall Width
2 1/2 in
Bowl Size
4.0 oz.
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
300 psi
Max. Flow - Air Treatment
72 cfm
Adjustment Range - Air Treatment
0 to 60 psi
Bowl Material - Air Treatment
Stainless Steel
Filter Rating
5 micron
Max. Pressure
300 psi
Item
Filter-Regulator
Bowl Material
Stainless Steel
Adjustment Range
0 to 60 psi
Max. Temp.
150 Degrees F
Adjustment Knob
T-Handle
Max. Flow
72 cfm
Drain Type
Manual
System Location
Air Line
Maximum Regulated Pressure
60 psi
Standards
Meets NACE Specifications MR-01-75/ISO-15156
Adjustment Mechanism
Knob
Maximum Flow Rate
72 cfm
Filter Bowl Material
Stainless Steel
Weight
2.42 lb
Pressure Gauge Included
No
Minimum Regulated Pressure
0 psi
Maximum Operating Temperature
150 Degrees F
Pressure Drop
15 psi
Adjustment Mechanism Material
Stainless Steel
Filter Type
Particulate
Number of Air Inlets
1
Maximum Flow @ 100 psi
72 scfm
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi
Air Inlet Type
NPT
Sight Gauge Included
Yes
Drain Included
Yes
For Fluid Type
Compressed Air
Seal Material
Fluorocarbon
Series
SB2
Filter Bowl Capacity
4 oz
Number of Air Outlets
1
Body Material
Stainless Steel
Drain Part Compatibility
SAP05481, SRP-96-027
Type
Standard

Description

Filter-Regulator, Filter Bowl Material Stainless Steel, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 300 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Stainless Steel, Overall Width 2 1/2 in, Series SB2, Adjustment Mechanism Knob, Adjustment Mechanism Material Stainless Steel, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.