Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, Aluminum, Manual Drain

  • Mfr # B28-06-FLG0B

  • Zoro # G810444961


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Minimum Flow Rate
0 scfm
Body Material
Aluminum
Pressure Gauge Port Type
NPT/BSPP-G
Air Inlet Type
NPT
Adjustment Mechanism
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B28-06-FLG0B
Zoro #
G810444961
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Overall Height
11 1/4 in
Pressure Gauge Port Size
1/4 in
Overall Width
4 1/4 in

Details

Minimum Flow Rate
0 scfm
Body Material
Aluminum
Pressure Gauge Port Type
NPT/BSPP-G
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Maximum Operating Temperature
150 Degrees F
Pressure Gauge Included
Yes
Filter Bowl Capacity
2.87 oz
Regulator Type
Relieving
Filter Element Material
Polyethylene
Maximum Operating Pressure
250 psig
Maximum Flow @ 100 psi
100 scfm
Drain Included
Yes
Minimum Regulated Pressure
0 psig
Filter Bowl Material
Aluminum
Standards
ISO 8573-1: 1991 Class 3, ISO 8573-1: 2001 Class 6
Item
Filter/Regulator
Drain Part Compatibility
GRP-96-644
Sight Gauge Included
Yes
Pressure Drop
14.5 psig
Filter Type
Particulate
Adjustment Mechanism Material
Acetal
Minimum Operating Temperature
-13 Degrees F
Weight
1.87 lb
Maximum Regulated Pressure
125 psig
Includes
Bowl, Sight Gauge
For Substance Type
Air
Minimum Operating Pressure
36.3 psig
Modular Connection
Modular Connection
Drain Type
Manual
Maximum Flow Rate
235 scfm
Filter Rating
5 micron
Air Outlet Type
NPT
Seal Material
Nitrile
Series
28
ISO Class
6

Description

Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 235 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 1/4 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-644

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.