Zoro Homepage

Filter/Regulator Lubricator, 3 pcs

  • Mfr # C18-02-FKG0B

  • Zoro # G3944444


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
Overall Height
9 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18-02-FKG0B
Zoro #
G3944444
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
7 13/16 in
Bowl Size - Air Treatment
1.7 oz
Size - Air Treatment
Compact
Gauge Port Size
1/4" NPT
Air Outlet Size
1/4 in
Overall Depth
4 5/16 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
Drain Type
Manual
Filter Rating
5 micron
Max. Temp.
125 Degrees F
Number of Pieces - Air Treatment
3
Bowl Material - Air Treatment
Polycarbonate with Guard
Drain Included
Yes
Series
C18
Max. Pipe Run - Air Treatment
100 ft
For Removal Of
Particles, Water
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
42 cfm
ISO Class
3
Sight Dome Included
Yes
Adjustment Range - Air Treatment
0 to 125 psi
Filter Rating - Air Treatment
5 micron
Item - FRL
Filter/Regulator/Lubricator
Body Material
Aluminum
Oil Capacity
1.7 oz
Standards
ISO
Weight
4.04 lb
Lubricator Bowl Capacity
1.7 oz
Lubricator Bowl Guard Material
Polycarbonate
Adjustment Mechanism
Knob
Filter Bowl Guard Material
Polycarbonate
Modular Connection
Modular Connection
Lubricator Bowl Guard Included
Yes
Seal Material
Nitrile
Pressure Gauge Included
Yes
Number of Air Inlets
1
Pressure Drop
14.5 psig
Lubricator Bowl Material
Polycarbonate
Filter Element Material
Polyethylene
Filter Bowl Capacity
1.7 oz
Air Outlet Type
NPT
Minimum Operating Temperature
-13 Degrees F
Lubricator Type
Micro Mist
Pressure Gauge Port Type
NPT
Air Inlet Type
NPT
Filter Bowl Guard Included
Yes
Number of Air Outlets
1
Maximum Operating Pressure
150 psi
For Maximum Pipe Run
100 ft
Maximum Flow Rate
42 cfm
For Substance Type
Air
Maximum Regulated Pressure
125 psig
Minimum Regulated Pressure
0 psig
Adjustment Mechanism Material
Acetal
Maximum Operating Temperature
125 Degrees F
For Fluid Type
Oil
Filter Bowl Material
Plastic
Regulator Type
Relieving

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 7 13/16 in, Series C18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.