Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator Lubricator, 3 pcs

  • Mfr # C28-03-FLG0B

  • Zoro # G3874060


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Overall Height
9 3/8 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28-03-FLG0B
Zoro #
G3874060
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/8 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
9 5/16 in
Bowl Size - Air Treatment
3.0 oz
Size - Air Treatment
Standard
Gauge Port Size
1/4 in NPT
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Overall Depth
4 3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Drain Type
Manual
Filter Rating
5 micron
Max. Pipe Run - Air Treatment
100 ft
Series
C28
For Removal Of
Particles, Water
Drain Included
Yes
Adjustment Range - Air Treatment
0 to 125 psi
Sight Dome Included
Yes
ISO Class
3
Number of Pieces - Air Treatment
3
Max. Temp.
150 Degrees F
Body Material
Aluminum
Item - FRL
Filter/Regulator/Lubricator
Bowl Material - Air Treatment
Metal with Sight Gauge
Oil Capacity
3 oz
Max. Flow - Air Treatment
90 cfm
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Standards
ISO
Weight
5.9 lb
Minimum Regulated Pressure
0 psig
Maximum Operating Temperature
150 Degrees F
Seal Material
Nitrile
Lubricator Bowl Guard Material
Aluminum
Number of Air Inlets
1
Adjustment Mechanism Material
Acetal
For Substance Type
Air
Filter Element Material
Polyethylene
Maximum Regulated Pressure
125 psig
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-13 Degrees F
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Maximum Flow Rate
90 cfm
Pressure Gauge Included
Yes
Lubricator Bowl Capacity
3 oz
For Fluid Type
Oil
Filter Bowl Guard Material
Aluminum
Filter Bowl Capacity
3 oz
Lubricator Type
Micro Mist
Modular Connection
Modular Connection
Pressure Drop
14.5 psig
Lubricator Bowl Material
Aluminum
Air Inlet Type
NPT
For Maximum Pipe Run
100 ft
Filter Bowl Material
Metal
Regulator Type
Relieving
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
Sight Gauge Included
Yes

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 9 5/16 in, Series C28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.